KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nesting Container, 12 3/8 In L, 150 Lb.

MOLDED FIBERGLASS| Zoro #: G1577633| Mfr #: 9301085269

$11.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 2"
Item: Nesting Container
Volume Capacity: 0.12 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577633 Mfr #: 9301085269
Inside Height: 2"Item: Nesting Container
Volume Capacity: 0.12 cu. ft.Outside Height: 2-1/8"
Load Capacity: 150 lb.Inside Length: 11-1/2"
Use Lid Number: Mfr. No. 9301185269Outside Length: 12-3/8"
Material: Fiberglass Reinforced CompositeOutside Width: 9-3/4"
Color: WhiteInside Width: 8-7/8"
Country of Origin (subject to change): United States

Description

Nesting Container, Outside Length 12-3/8 In., Outside Width 9-3/4 In., Outside Height 2-1/8 In., Volume Capacity 0.12 cu. ft., Load Capacity 150 lb., Color White, Material Fiberglass Reinforced Composite, Inside Length 11-1/2 In., Inside Width 8-7/8 In., Inside Height 2 In., Use Lid Number Mfr. No. 9301185269

Reviews