KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nesting Container, 6 1/8 In L, 150 Lb.

MOLDED FIBERGLASS| Zoro #: G1673664| Mfr #: 9211085136

$4.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Outside Width: 4-7/8"
Outside Length: 6-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1673664 Mfr #: 9211085136
Load Capacity: 150 lb.Outside Width: 4-7/8"
Outside Length: 6-1/8"Volume Capacity: 0.03 cu. ft.
Use Lid Number: Mfr. No. 9211185136Outside Height: 2-1/8"
Inside Width: 4-1/4"Item: Nesting Container
Inside Length: 5-1/2"Inside Height: 2"
Color: GrayMaterial: Fiberglass Reinforced Composite
Country of Origin (subject to change): United States

Description

Nesting Container, Outside Length 6-1/8 In., Outside Width 4-7/8 In., Outside Height 2-1/8 In., Volume Capacity 0.03 cu. ft., Load Capacity 150 lb., Color Gray, Material Fiberglass Reinforced Composite, Inside Length 5-1/2 In., Inside Width 4-1/4 In., Inside Height 2 In., Use Lid Number Mfr. No. 9211185136

Reviews