KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nesting Container, 9 3/4 In L, 150 Lb.

MOLDED FIBERGLASS| Zoro #: G0503465| Mfr #: 9221085269

$7.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Nesting Container
Inside Height: 2"
Outside Width: 6-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503465 Mfr #: 9221085269
Item: Nesting ContainerInside Height: 2"
Outside Width: 6-1/8"Volume Capacity: 0.05 cu. ft.
Outside Height: 2-1/8"Load Capacity: 150 lb.
Material: Fiberglass Reinforced CompositeInside Width: 5-1/4"
Color: WhiteUse Lid Number: Mfr. No. 9221185269
Outside Length: 9-3/4"Inside Length: 8-7/8"
Country of Origin (subject to change): United States

Description

Heavy Duty Nesting Box, Outside Length 9 3/4 In, Outside Width 6 1/8 In, Outside Height 2 1/8 In, Inside Length 8 7/8 In, Inside Width 5 1/4 In, Inside Height 2 In, Load Capacity 200 Lb, Material Fiberglass Reinforced Composite, White, Use Lid Number G2579342

Reviews