Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Nesting Container, 9 3/4"L, 150 Lb.

MOLDED FIBERGLASS | Zoro #: G0925854 | Mfr #: 9231085136

$ 11.97 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Molded Fiberglass #9231085136 Specifications

Zoro #: G0925854 Mfr #: 9231085136
Type: Nesting Container Color: Gray
Outside Width: 9-1/4" Outside Height: 4-1/2"
Item: Nesting Container Load Capacity: 150 lb.
Inside Height: 4-3/8" Inside Width: 8-3/8"
Outside Length: 9-3/4" Material: Fiberglass Reinforced Composite
Use Lid Number: Mfr. No. 9231185136 Volume Capacity: 0.19 cu. ft.
Inside Length: 9" Country of Origin (subject to change): United States

Description

Storage containers are a great option for housing and sorting small to medium objects. Here is some additional information about Molded Fiberglass Nesting Container. Material: Fiberglass Reinforced Composite, Color: Gray, Outside Length: 9-3/4".

Reviews