KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nesting Container, 9 3/4 In L, 150 Lb.

MOLDED FIBERGLASS| Zoro #: G2444233| Mfr #: 9261085269

$9.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Nesting Container
Inside Height: 4-3/8"
Outside Width: 6-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2444233 Mfr #: 9261085269
Item: Nesting ContainerInside Height: 4-3/8"
Outside Width: 6-1/8"Volume Capacity: 0.12 cu. ft.
Outside Height: 4-1/2"Load Capacity: 150 lb.
Material: Fiberglass Reinforced CompositeInside Width: 5-1/4"
Color: WhiteUse Lid Number: Mfr. No. 9231185269
Outside Length: 9-3/4"Inside Length: 9"
Country of Origin (subject to change): United States

Description

Heavy Duty Nesting Box, Outside Length 9 3/4 In, Outside Width 6 1/8 In, Outside Height 4 1/2 In, Inside Length 9 In, Inside Width 5 1/4 In, Inside Height 4 3/8 In, Load Capacity 200 Lb, Material Fiberglass Reinforced Composite, White, Use Lid Number G0644183

Reviews