Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Nesting Container, 9 3/4"L, 200 Lb.
  • Zoro #: G0253933
  • Mfr #: 9261085136
$16.09
  • Inside Width: 5-1/4"
  • Outside Height: 4-1/2"
  • Inside Length: 9"
See full product details
Orders over $50 ship free.

Molded Fiberglass #9261085136 Specifications

  • Zoro #: G0253933
  • Mfr #: 9261085136
Inside Width: 5-1/4" Outside Height: 4-1/2"
Inside Length: 9" Load Capacity: 150 lb.
Outside Width: 6-1/8" Item: Nesting Container
Color: Gray Use Lid Number: Mfr. No. 9231185136
Material: Fiberglass Reinforced Composite Inside Height: 4-3/8"
Type: Nesting Container Volume Capacity: 0.12 cu. ft.
Outside Length: 9-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bin units, boxes, totes, and wire baskets can help you reach the next level of organization within your storage container. Molded Fiberglass Nesting Container include characteristics like: Material: Fiberglass Reinforced Composite, Color: Gray, Outside Length: 9-3/4".

Technical Guides

Reviews of Molded Fiberglass #9261085136