BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Parts Washing Box, L 16 1/2 In, Gray

MOLDED FIBERGLASS| Zoro #: G0837873| Mfr #: 80204851361148

$40.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 4-5/8"Color: GrayVolume Capacity: 0.39 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837873 Mfr #: 80204851361148
Outside Height: 4-5/8"Color: Gray
Volume Capacity: 0.39 cu. ft.Inside Width: 10-1/2"
Load Capacity: 150 lb.Outside Length: 16-1/2"
Storage Container Style: Vented Walls, Vented BottomItem: Straight Wall Container
Outside Width: 11-3/8"Inside Length: 14-5/8"
Inside Height: 4-1/2"Material: Fiberglass Reinforced Composite
Country of Origin (subject to change): United States

Description

Straight Wall Container, Outside Length 16-1/2 In., Outside Width 11-3/8 In., Outside Height 4-5/8 In., Volume Capacity 0.39 cu. ft., Load Capacity 150 lb., Color Gray, Material Fiberglass Reinforced Composite, Inside Length 14-5/8 In., Inside Width 10-1/2 In., Inside Height 4-1/2 In., Storage Container Style Vented Walls, Vented Bottom

Reviews