Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Parts Washing Box, L 17 3/4 In, Gray

MOLDED FIBERGLASS | Zoro #: G0939102 | Mfr #: 81904851362585

$ 45.99 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0939102 Mfr #: 81904851362585
Inside Length: 15-5/8" Color: Gray
Volume Capacity: 0.34 cu. ft. Type: Stacking Box
Outside Length: 17-3/4" Item: Straight Wall Container
Storage Container Style: Vented Walls, Vented Bottom Outside Width: 10-1/2"
Inside Width: 9-1/2" Outside Height: 4-1/8"
Material: Fiberglass Reinforced Composite Load Capacity: 150 lb.
Inside Height: 4" Country of Origin (subject to change): United States

Description

Bin units, boxes, totes, and wire baskets can help you reach the next level of organization within your storage container. Here are some important details for Molded Fiberglass Straight Wall Container. Material: Fiberglass Reinforced Composite, Color: Gray, Outside Length: 17-3/4".

Reviews