Straight Wall Container, L 21 1/8 In, Gray

MOLDED FIBERGLASS| Zoro #: G1255317| Mfr #: 70514851361206

$52.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1255317 Mfr #: 70514851361206
Item: Straight Wall ContainerLoad Capacity: 150 lb.
Color: GrayMaterial: Fiberglass Reinforced Composite
Storage Container Style: Vented Walls, Vented BottomVolume Capacity: 0.89 cu. ft.
Outside Length: 21-1/8"Outside Height: 6"
Outside Width: 15-5/8"Inside Height: 5-7/8"
Inside Length: 19-1/4"Inside Width: 13-5/8"
Country of Origin (subject to change): United States

Product Description

Straight Wall Container, Outside Length 21-1/8 In., Outside Width 15-5/8 In., Outside Height 6 In., Volume Capacity 0.89 cu. ft., Load Capacity 150 lb., Color Gray, Material Fiberglass Reinforced Composite, Inside Length 19-1/4 In., Inside Width 13-5/8 In., Inside Height 5-7/8 In., Storage Container Style Vented Walls, Vented Bottom

Product Reviews

Save 15%. Sign up for Z-mail.