Molded Fiberglass
Stack & Nest Container, Black, Fiberglass Reinforced Composite, 10 5/8 in W, 5 in H
- Zoro #: G3140481
- Mfr #: 7802085118
Key Features
- Load Capacity: 300 lb
- Material: Fiberglass Reinforced Composite
- Overall Height: 5 in
- Overall Width: 10 5/8 in
- Item: Stack & Nest Container
- Type: Nesting and Stacking Container
$17.46
Subtotal: $17.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Molded Fiberglass #7802085118 Specifications
- Zoro #: G3140481
- Mfr #: 7802085118
- Color: Black
- Load Capacity: 300 lb
- Material: Fiberglass Reinforced Composite
- Overall Height: 5 in
- Overall Width: 10 5/8 in
- Item: Stack & Nest Container
- Volume Capacity: 0.5 cu ft
- Type: Nesting and Stacking Container
- Country of Origin (subject to change): United States
Description
Black Fiberglass Nest Stack Tote
Reviews of Molded Fiberglass #7802085118
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 6 in H 8083085136
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H 9261085268
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H 9301085268
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 3 in H 8700085269
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 20 1/2 in L, 12 7/8 in W, 8 in H 7804085280
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H 9221085118
- MOLDED FIBERGLASS Stack & Nest Container, Green, Fiberglass Reinforced Composite, 10 5/8 in W, 5 in H 7802085170
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 11 3/8 in W, 4 5/8 in H 8020085269
- MOLDED FIBERGLASS Stack & Nest Container, Yellow, Fiberglass Reinforced Composite, 10 5/8 in W, 5 in H 7802085126
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H DG93060GY
- SCHAEFFER MATERIAL Schaefer Straight Wall Stacking Container ELB6220.GY1 - 23-5/8"L x 15-11/16"W x 8-11/16"H ELB6220.GY1
- Molded Fiberglass Storage Totes & Containers