Molded Fiberglass
Stack & Nest Container, Green, Fiberglass Reinforced Composite, 10 5/8 in W, 5 in H
- Zoro #: G3140509
- Mfr #: 7802085170
Key Features
- Load Capacity: 300 lb
- Material: Fiberglass Reinforced Composite
- Overall Height: 5 in
- Overall Width: 10 5/8 in
- Item: Stack & Nest Container
- Volume Capacity: 0.5 cu ft
- Type: Nesting and Stacking Container
$17.46
Subtotal: $17.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Molded Fiberglass #7802085170 Specifications
- Zoro #: G3140509
- Mfr #: 7802085170
- Color: Green
- Load Capacity: 300 lb
- Material: Fiberglass Reinforced Composite
- Overall Height: 5 in
- Overall Width: 10 5/8 in
- Item: Stack & Nest Container
- Volume Capacity: 0.5 cu ft
- Type: Nesting and Stacking Container
- Country of Origin (subject to change): United States
Description
Green Fiberglass Nest Stack Tote
Reviews of Molded Fiberglass #7802085170
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 3 in H 8700085269
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H 9241085269
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 17 7/8 in L, 10 5/8 in W, 5 in H 7802085280
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H 9211085269
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 17 7/8 in L, 10 5/8 in W, 5 in H 7802085268
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H 9201085136
- MOLDED FIBERGLASS Stack & Nest Container, Green, Fiberglass Reinforced Composite, 14 3/4 in W, 8 in H 7805085170
- MOLDED FIBERGLASS Stack & Nest Container, Yellow, Fiberglass Reinforced Composite, 10 5/8 in W, 5 in H 7802085126
- MOLDED FIBERGLASS Nesting Container, Green, Fiberglass Reinforced Composite, 6 1/8 in W, 4 1/2 in H 9261085170
- AKRO-MILS GEC™ Mesh Straight Wall Container, 23-3/4"Lx15-3/4"Wx8-1/4"H, Red 37608RED
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene CE1950PY1
- Molded Fiberglass Storage Totes & Containers