KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stacking Container, HD, L 25 3/4, D 3, Gray

MOLDED FIBERGLASS| Zoro #: G2029072| Mfr #: 8700085136

$26.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 400 lb.
Outside Width: 17-3/4"
Outside Length: 25-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029072 Mfr #: 8700085136
Load Capacity: 400 lb.Outside Width: 17-3/4"
Outside Length: 25-3/4"Volume Capacity: 0.63 cu ft.
Outside Height: 3"Temp. Range: -60 to 250 Degrees F
Inside Width: 15-7/8"Item: Stacking Container
Resists: Solvents and ChemicalsPackage Quantity: 6
Inside Length: 23-7/8"Inside Height: 2-7/8"
Stacking Capacity: 3500 lbs.Color: Gray
Material: Fiberglass Reinforced CompositeCountry of Origin (subject to change): United States

Description

Stacking Container, Heavy Duty, Inside Bottom Length 23 7/8 In, Inside Bottom Depth 2 7/8 In, Inside Bottom Width 15 7/8 In, Outside Top Length 25 3/4 In, Outside Top Width 17 3/4 In, Outside Top Depth 3 In, Capacity 0.63 Cu-Ft, Stacking Capacity 3500 Lb, Load Capacity 400 Lb, Gray, Material Reinforced Thermoset Composite, Resists Solvents and Chemicals, Temp Range -60 to 250 F

Reviews