Stacking Container, HD, L 25 3/4, White

MOLDED FIBERGLASS| Zoro #: G1398582| Mfr #: 8750085269

$28.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -60 to 250 Degrees F
Item: Stacking Container
Material: Fiberglass Reinforced Composite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1398582 Mfr #: 8750085269
Temp. Range: -60 to 250 Degrees FItem: Stacking Container
Material: Fiberglass Reinforced CompositeOutside Width: 17-3/4"
Inside Length: 23-7/8"Package Quantity: 8
Volume Capacity: 0.95 cu. ft.Outside Length: 25-3/4"
Outside Height: 4-1/2"Resists: Solvents and Chemicals
Inside Width: 15-7/8"Stacking Capacity: 3500 lbs.
Inside Height: 4-1/2"Load Capacity: 400 lb.
Color: WhiteCountry of Origin (subject to change): United States

Description

Stacking Container, Heavy Duty, Inside Bottom Length 23 7/8 In, Inside Bottom Depth 4 1/2 In, Inside Bottom Width 15 7/8 In, Outside Top Length 25 3/4 In, Outside Top Width 17 3/4 In, Outside Top Depth 4 1/2 In, Capacity 0.95 Cu-Ft, Stacking Capacity 3500 Lb, Load Capacity 400 Lb, White, Material Reinforced Thermoset Composite, Resists Solvents and Chemicals, Temp Range -60 to 250 F

Reviews