Stacking & Nesting Container, HD, Blue

MOLDED FIBERGLASS| Zoro #: G1036813| Mfr #: 7806085268

$40.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Storage Container Style: Solid Walls, Solid Bottom
Inside Width: 16"
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1036813 Mfr #: 7806085268
Storage Container Style: Solid Walls, Solid BottomInside Width: 16"
Color: BlueUse Lid Number: Mfg. Model 780618
Outside Height: 10"Volume Capacity: 2.00 cu. ft.
Load Capacity: 500 lb.Material: Fiberglass Reinforced Composite
Inside Length: 21"Inside Height: 9-7/8"
Item: Stack and Nest ContainerOutside Width: 18"
Outside Length: 25-1/4"Country of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 25-1/4 In., Outside Width 18 In., Outside Height 10 In., Inside Length 21 In., Inside Width 16 In., Inside Height 9-7/8 In., Volume Capacity 2.00 cu. ft., Load Capacity 500 lb., Color Blue, Material Fiberglass Reinforced Composite, Use Lid Number Mfg. Model 780618, Storage Container Style Solid Walls, Solid Bottom

Reviews