Stacking & Nesting Container, HD, Blue

MOLDED FIBERGLASS| Zoro #: G2065384| Mfr #: 7808085268

$24.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 500 lb.
Outside Width: 18"
Outside Length: 25-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2065384 Mfr #: 7808085268
Load Capacity: 500 lb.Outside Width: 18"
Outside Length: 25-1/4"Storage Container Style: Solid Walls, Solid Bottom
Volume Capacity: 1.20 cu. ft.Use Lid Number: Mfg. Model 780618
Outside Height: 6"Inside Width: 16"
Item: Stack and Nest ContainerInside Length: 21"
Inside Height: 5-3/4"Color: Blue
Material: Fiberglass Reinforced CompositeCountry of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 25-1/4 In., Outside Width 18 In., Outside Height 6 In., Inside Length 21 In., Inside Width 16 In., Inside Height 5-3/4 In., Volume Capacity 1.20 cu. ft., Load Capacity 500 lb., Color Blue, Material Fiberglass Reinforced Composite, Use Lid Number Mfg. Model 780618, Storage Container Style Solid Walls, Solid Bottom

Reviews