BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Stacking & Nesting Container, HD, Gray

MOLDED FIBERGLASS| Zoro #: G1087082| Mfr #: 7806085172

$41.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 10"Color: GrayVolume Capacity: 2.00 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087082 Mfr #: 7806085172
Outside Height: 10"Color: Gray
Volume Capacity: 2.00 cu. ft.Inside Width: 16"
Load Capacity: 500 lb.Outside Length: 25-1/4"
Storage Container Style: Solid Walls, Solid BottomItem: Stack and Nest Container
Outside Width: 18"Inside Length: 21"
Inside Height: 9-7/8"Use Lid Number: Mfg. Model 780618
Material: Fiberglass Reinforced CompositeCountry of Origin (subject to change): United States

Description

Stacking Container, Outside Length 25-1/4 In., Outside Width 18 In., Outside Height 10 In., Inside Length 21 In., Inside Width 16 In., Inside Height 9-7/8 In., Volume Capacity 2.00 cu. ft., Load Capacity 500 lb., Color Gray, Material Fiberglass Reinforced Composite, Use Lid Number Mfg. Model 780618, Storage Container Style Solid Walls, Solid Bottom

Reviews