DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Stacking & Nesting Container, HD, Gray

MOLDED FIBERGLASS| Zoro #: G1528737| Mfr #: 7808085172

$33.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Storage Container Style: Solid Walls, Solid Bottom
Inside Width: 16"
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528737 Mfr #: 7808085172
Storage Container Style: Solid Walls, Solid BottomInside Width: 16"
Color: GrayUse Lid Number: Mfg. Model 780618
Outside Height: 6"Volume Capacity: 1.20 cu. ft.
Load Capacity: 500 lb.Material: Fiberglass Reinforced Composite
Inside Length: 21"Inside Height: 5-3/4"
Item: Stack and Nest ContainerOutside Width: 18"
Outside Length: 25-1/4"Country of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 25-1/4 In., Outside Width 18 In., Outside Height 6 In., Inside Length 21 In., Inside Width 16 In., Inside Height 5-3/4 In., Volume Capacity 1.20 cu. ft., Load Capacity 500 lb., Color Gray, Material Fiberglass Reinforced Composite, Use Lid Number Mfg. Model 780618, Storage Container Style Solid Walls, Solid Bottom

Reviews