KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stacking & Nesting Container, HD, Red

MOLDED FIBERGLASS| Zoro #: G0675333| Mfr #: 7808085280

$25.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use Lid Number: Mfg. Model 780618
Item: Stack and Nest Container
Material: Fiberglass Reinforced Composite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0675333 Mfr #: 7808085280
Use Lid Number: Mfg. Model 780618Item: Stack and Nest Container
Material: Fiberglass Reinforced CompositeOutside Width: 18"
Inside Length: 21"Volume Capacity: 1.20 cu. ft.
Outside Length: 25-1/4"Outside Height: 6"
Inside Width: 16"Storage Container Style: Solid Walls, Solid Bottom
Inside Height: 5-3/4"Load Capacity: 500 lb.
Color: RedCountry of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 25-1/4 In., Outside Width 18 In., Outside Height 6 In., Inside Length 21 In., Inside Width 16 In., Inside Height 5-3/4 In., Volume Capacity 1.20 cu. ft., Load Capacity 500 lb., Color Red, Material Fiberglass Reinforced Composite, Use Lid Number Mfg. Model 780618, Storage Container Style Solid Walls, Solid Bottom

Reviews