KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stacking/Nesting Container, HD, Blue

MOLDED FIBERGLASS| Zoro #: G2157705| Mfr #: 7804085268

$21.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Outside Width: 12-7/8"
Outside Length: 20-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157705 Mfr #: 7804085268
Load Capacity: 300 lb.Outside Width: 12-7/8"
Outside Length: 20-1/2"Storage Container Style: Solid Walls, Solid Bottom
Volume Capacity: 0.83 cu. ft.Use Lid Number: Mfg. Model 780418
Outside Height: 8"Inside Width: 11"
Item: Stack and Nest ContainerInside Length: 16-3/8"
Inside Height: 7-7/8"Color: Blue
Material: Fiberglass Reinforced CompositeCountry of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 20-1/2 In., Outside Width 12-7/8 In., Outside Height 8 In., Inside Length 16-3/8 In., Inside Width 11 In., Inside Height 7-7/8 In., Volume Capacity 0.83 cu. ft., Load Capacity 300 lb., Color Blue, Material Fiberglass Reinforced Composite, Use Lid Number Mfg. Model 780418, Storage Container Style Solid Walls, Solid Bottom

Reviews