KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stacking/Nesting Container, HD, Red

MOLDED FIBERGLASS| Zoro #: G1559047| Mfr #: 7802085280

$20.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use Lid Number: Mfg. Model 780218
Item: Stack and Nest Container
Material: Fiberglass Reinforced Composite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559047 Mfr #: 7802085280
Use Lid Number: Mfg. Model 780218Item: Stack and Nest Container
Material: Fiberglass Reinforced CompositeOutside Width: 10-5/8"
Inside Length: 16-1/2"Volume Capacity: 0.50 cu. ft.
Outside Length: 17-7/8"Outside Height: 5"
Inside Width: 9-1/2"Storage Container Style: Solid Walls, Solid Bottom
Inside Height: 4-7/8"Load Capacity: 300 lb.
Color: RedCountry of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 17-7/8 In., Outside Width 10-5/8 In., Outside Height 5 In., Inside Length 16-1/2 In., Inside Width 9-1/2 In., Inside Height 4-7/8 In., Volume Capacity 0.50 cu. ft., Load Capacity 300 lb., Color Red, Material Fiberglass Reinforced Composite, Use Lid Number Mfg. Model 780218, Storage Container Style Solid Walls, Solid Bottom

Reviews