KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stacking/Nesting Container, HD, Red

MOLDED FIBERGLASS| Zoro #: G1676631| Mfr #: 7803085280

$19.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use Lid Number: Mfg. Model 780318
Item: Stack and Nest Container
Material: Fiberglass Reinforced Composite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676631 Mfr #: 7803085280
Use Lid Number: Mfg. Model 780318Item: Stack and Nest Container
Material: Fiberglass Reinforced CompositeOutside Width: 12-1/2"
Inside Length: 18-3/8"Volume Capacity: 0.75 cu. ft.
Outside Length: 19-3/4"Outside Height: 6"
Inside Width: 11-3/8"Storage Container Style: Solid Walls, Solid Bottom
Inside Height: 5-7/8"Load Capacity: 300 lb.
Color: RedCountry of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 19-3/4 In., Outside Width 12-1/2 In., Outside Height 6 In., Inside Length 18-3/8 In., Inside Width 11-3/8 In., Inside Height 5-7/8 In., Volume Capacity 0.75 cu. ft., Load Capacity 300 lb., Color Red, Material Fiberglass Reinforced Composite, Use Lid Number Mfg. Model 780318, Storage Container Style Solid Walls, Solid Bottom

Reviews