KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stacking/Nesting Container, HD, Red

MOLDED FIBERGLASS| Zoro #: G2148781| Mfr #: 7805085280

$26.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use Lid Number: Mfg. Model 780518
Item: Stack and Nest Container
Material: Fiberglass Reinforced Composite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148781 Mfr #: 7805085280
Use Lid Number: Mfg. Model 780518Item: Stack and Nest Container
Material: Fiberglass Reinforced CompositeOutside Width: 14-3/4"
Inside Length: 19-3/4"Volume Capacity: 1.20 cu. ft.
Outside Length: 24-1/4"Outside Height: 8"
Inside Width: 12-3/4"Storage Container Style: Solid Walls, Solid Bottom
Inside Height: 7-7/8"Load Capacity: 300 lb.
Color: RedCountry of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 24-1/4 In., Outside Width 14-3/4 In., Outside Height 8 In., Inside Length 19-3/4 In., Inside Width 12-3/4 In., Inside Height 7-7/8 In., Volume Capacity 1.20 cu. ft., Load Capacity 300 lb., Color Red, Material Fiberglass Reinforced Composite, Use Lid Number Mfg. Model 780518, Storage Container Style Solid Walls, Solid Bottom

Reviews