Molded Fiberglass

Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 4 1/2 in H

Molded Fiberglass Nesting Container,  White,  Fiberglass Reinforced Composite,  9 3/4 in L,  9 1/4 in W,  4 1/2 in H 9231085269
Hover or click to zoom Tap to zoom
Key Features
  • Load Capacity: 150 lb
  • Material: Fiberglass Reinforced Composite
  • Item: Nesting Container
  • For Use With: Mfr. No. 9231185269
  • Use Lid Number: Mfr. No. 9231185269
  • Type: Nesting Container
  • Storage Container Style: Solid Walls, Solid Bottom
  • Inside Height: 4 3/8 in
See full product details
$15.75

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Molded Fiberglass #9231085269 Specifications

  • Color: White
  • Load Capacity: 150 lb
  • Material: Fiberglass Reinforced Composite
  • Item: Nesting Container
  • For Use With: Mfr. No. 9231185269
  • Volume Capacity: 0.19 cu ft
  • Use Lid Number: Mfr. No. 9231185269
  • Type: Nesting Container
  • Storage Container Style: Solid Walls, Solid Bottom
  • Inside Height: 4 3/8 in
  • Inside Length: 9 in
  • Inside Width: 8 3/8 in
  • Overall Width: 9 1/4 in
  • Package Quantity: 1
  • Overall Height: 4 1/2 in
  • Container Wall Type: Solid
  • Weight Capacity: 150 lb
  • Overall Height Range: 3 to 6 in
  • Maximum Operating Temperature: 250 Degrees F
  • Fork Pockets: No
  • Resistant To: Alkaline Solutions, Cutting Oils, Detergents, Mild Acids
  • Nestable: Yes
  • NSF Certified: No
  • Compatible Lid Number: Mfr. No. 9231185269
  • Stackable: Yes
  • Overall LxWxH: 9 3/4 in x 9 1/4 in x 4 1/2 in
  • Temperature Range: -60 Degrees F to 250 Degrees F
  • Bottom Inside Length: 9 in
  • Minimum Operating Temperature: -60 Degrees F
  • Overall Length Range: Shorter than 16 in
  • Overall Length: 9 3/4 in
  • Overall Width Range: Narrower than 10 in
  • Bottom Inside Width: 8 3/8 in
  • Shape: Rectangular
  • Includes Lid: No
  • Body Color: White
  • Country of Origin (subject to change): United States

Description

Nesting Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Fiberglass Reinforced Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color White, Nestable Yes, Overall Height 4 1/2 in, Overall Length 9 3/4 in, Overall Width 9 1/4 in, Resistant To Alkaline Solutions, Cutting Oils, Detergents, Mild Acids, Stackable Yes, Stacking Capacity 2,500 lb, Volume Capacity 1.42 gal, Weight Capacity 150 lb, NSF Certified No

Reviews of Molded Fiberglass #9231085269

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.