Moldex
ADAPT Safety Glasses
Mfr # 5002M-1
Zoro # G814563569
product price: $17.99
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Style Frameless
- Polarized Lens No
- Foam Lined None
- Eyewear Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Moldex
- MFR # 5002M-1
- Zoro # G814563569
- UPC # 92311500256
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Lens Color | Gray |
Frame Style | Frameless |
Polarized Lens | No |
Foam Lined | None |
Includes Scratch-Resistant Lens Coating | Yes |
Includes Anti-Fog Lens Coating | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cut Level 2 Nitrile Dipped Gloves - X-Large, A2 Cut Level, 15 ga, Red, XL ( 10 ) (48-22-8928)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (BAL1-20)
- CONDOR Tacky Mat, Clear, 18 x 36 In, PK4 (6GPY8)
- MUTUAL INDUSTRIES 1" X 60' Glow Non-Skid (17797-0-1000)
- BISON LIFE Adjustable Safety Glasses, Boxer Black Temples, Black Anti Scratch Lens, Polycarbonate (ZH-BXSG-BKLBKT-MS16)
- CONDOR Safety Glasses, Condor Mini V, Gray Anti-Scratch Lens, Polycarbonate, Gray Frameless, Wraparound (1ETK5)
- MILWAUKEE TOOL Performance Safety Glasses - Yellow Fog-Free Lenses (Polybag), Yellow Anti-Scratch Lens, Black (48-73-2121)
- MILWAUKEE TOOL Safety Glasses - +1.00 Magnified Clear Anti-Scratch Lenses (Polybag), Clear Anti-Scratch Lens (48-73-2201)
- MCR SAFETY Safety Glasses, Blackjack, Clear Anti-Scratch Lens, Polycarbonate, Gray Frameless, Wraparound (S2210)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog Lens, Polycarbonate, Wraparound (22609CT)
- MCR SAFETY Checklite Anti-fog Safety Glasses, Polycarbonate, Clear (MCSCL110AF)
- PYRAMEX Safety Glasses, Cappture, Clear Anti-Fog, Scratch-Resistant Lens, Polycarbonate (S9910STMRG)