customer-service Help
Moldex

Chemical Cartridge, Bayonet, OV, AM, CL, CD, FM, HC, HF, MA, SD, HS

Moldex Chemical Cartridge,  Bayonet,  OV,  AM,  CL,  CD,  FM,  HC,  HF,  MA,  SD,  HS 7600
Tap to zoom
Hover or click to zoom
$12.59
pkg. of 2 ($6.30/ea)
  • For Use With: Moldex 7000/7800/9000 Series Respirators
  • Cartridge Approved For: AM, CD, CL, FM, HC, HF, HS, MA, OV, SD
  • Color Code: Olive
See full product details
Orders over $75 ship free.

Total: $12.59

Moldex #7600 Specifications

  • For Use With: Moldex 7000/7800/9000 Series Respirators
  • Cartridge Approved For: AM, CD, CL, FM, HC, HF, HS, MA, OV, SD
  • Color Code: Olive
  • Respirator Connection Type: Bayonet
  • Typical Application: Agriculture, and Smelters. Manufacture Of Fertilizer, Blueprinting, Ceramics and Cement Work, Chelating Agents and Dyes, Chemical Processing, Coal-Fired Utilities, Degreasing, Dry Cleaning, Electroplating, Embalming., Etching and Polishing Of Glass, Extraction Of Metal Ores,Treatment Of Scrap Metal, Fertilizer Manufacture, Fiberglass Manufacture, Flour Bleaching, Fluorocarbon and Fluoride Production, Forging, Foundries, Grinding Wheels, Heat Treating Operations, Laboratories, Lime Kilns, Manufacture and Use Of Adhesives, Manufacture and Use Of Inks, Manufacture Of Cosmetic Preparations, Manufacture Of Paints and Dyes, Manufacture Of Particle Board, Manufacture Of Roofing and Asphalt Products, Mining, Paper Making, Paper Or Rubber, Perfumes and Pharmaceuticals, Pesticide Or Fumigant Manufacture and Application, Pesticides, Petrochemical Plants. Aluminum Processing, Petroleum Distillation, Petroleum Refining, Pharmaceuticals, Photographic Chemicals, Plywood, Preserving Food and Wine, Printing, Production Of Dyes. Synthesis Of Formaldehyde Resins, Pulp and Paper Manufacture, Rayon Textile Plants, Rendering, Rubber Manufacturing, Sandpaper, Soap Making, Synthetic Resins, Tanning Operations, Textile Manufacturing, Textiles, Timber Preserving, Tobacco Industry, Treatment Of Leather Hides, Treatment Of Timber and Wood Products, Trucking, Uranium Enrichment
  • Connection: Bayonet
  • Standards: NIOSH
  • Approved for: OV, AM, CL, CD, FM, HC, HF, MA, SD, HS
  • Respirator Cartridge Type: Air Purifying Respirator
  • Item: Cartridge
  • Package Quantity: PK2
  • Series: 7000
  • NIOSH Rating: Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), Sulfur Dioxide (SD)
  • Product Type: Cartridge
  • Country of Origin (subject to change): United States

Description

Cartridge, NIOSH Rating Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), Sulfur Dioxide (SD), Olive, Compatible with Brand and Series Moldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2

Reviews of Moldex #7600