20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Cleaner Disinfectant, 1 G

MOLDEX| Zoro #: G2015605| Mfr #: 5520

$14.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2015605 Mfr #: 5520
Standards: EPA Registered, Institutional and Household GradeFor Use On: Carpets, Carpet Cushion, Sub Floors, Drywall, Trim And Frame Lumber
Item: Mold Mildew RemoverSize: 1 gal.
Recommended Dilution: Ready To UseContains: Didecyl Dimethyl Ammonium Chloride
Application Method: SprayColor: Green
Fragrance: UnscentedCountry of Origin (subject to change): United States

Product Description

Mold Mildew Remover, Application Method Spray, Size 1 gal., Color Green, Contains Didecyl Dimethyl Ammonium Chloride, Fragrance Unscented, For Use On Carpets, Carpet Cushion, Sub Floors, Drywall, Trim And Frame Lumber, Recommended Dilution Ready To Use, Standards EPA Registered, Institutional and Household Grade

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.