20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Cleaner Disinfectant, 32 Oz

MOLDEX| Zoro #: G1046096| Mfr #: 5010

$6.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1046096 Mfr #: 5010
Standards: EPA Registered, Institutional and Household GradeItem: Mold Mildew Remover
Size: 32 oz.Recommended Dilution: Ready To Use
Application Method: Trigger SprayColor: Clear
Case Quantity: 6Country of Origin (subject to change): United States

Product Description

Mold Mildew Remover, Application Method Trigger Spray, Size 32 oz., Color Clear, Recommended Dilution Ready To Use, Standards EPA Registered, Institutional and Household Grade

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.