BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Healthcare Respiratorirator, N95, M/L, PK20

MOLDEX| Zoro #: G1709416| Mfr #: 1712

$25.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Face Seal: None
Latex Content: Latex Free
Nuisance Odor Removal: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1709416 Mfr #: 1712
Face Seal: NoneLatex Content: Latex Free
Nuisance Odor Removal: NoneStandards: NIOSH Approved, CDC guidelines for TB Exposure Control, FDA Cleared
Individually Packaged: YesIncludes: Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
Mask Size: M/LRespirator Shape: Flat-Fold
Exhalation Valve: NoFilter Class: N95
Color: BlueFluid Resistant: Yes
Nose Clip: NoHeadstrap Type: Dual, Non-Adjustable
Country of Origin (subject to change): United States

Description

Healthcare Disposable Particulate Respirator, Filter Class N95, Exhalation Valve No, Face Seal None, Nose Clip No, Nuisance Odor Removal None, Mask Size M/L, Color Blue, Headstrap Type Dual, Non-Adjustable, Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R), Standards NIOSH Approved, CDC guidelines for TB Exposure Control, FDA Cleared, Respirator Shape Flat-Fold, Individually Packaged Yes, Fluid Resistant Yes, Package Quantity 20

Reviews