Moldex
Disposable Corded Ear Plugs, Bell Shape, 28 dB, 100 Pairs
- Zoro #: G4053481
- Mfr #: 6632
Hover or click to zoom Tap to zoom
Key Features
- Ear Plug Shape: Bell
- Disposable/ Reusable: Disposable
- Cord Options: Corded
- Noise Reduction Rating NRR: 28 dB
- Pairs Per Package: 100
- Insertion Method: Roll-Down
- Color: Bright Green
- Ear Plug Size: S
$40.19
Pk of 100, $0.40/ea
Subtotal: $40.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MOLDEX Pura-Fit Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, M, Yellow, 200 Pairs 6800
- MOLDEX Moldex 507-7802 7802 Premium Silicone Half Mask 507-7802
- MOLDEX SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, Blue, 50 Pairs 6415
- MOLDEX Disposable Corded Ear Plugs, Bullet Shape, 33 dB, 100 Pairs 6622
- MOLDEX Disposable Uncorded Ear Plugs, Bell Shape, 28 dB, 200 Pairs 6630
- MOLDEX Moldex 507-6875 Meteors Plugstation 500Dispenser 507-6875
- MOLDEX Moldex 507-6404 Rockets Reusable Earplugs Bagged Corded Nrr 27 507-6404
- MOLDEX Rockets Reusable Earplugs with Optional Cloth Cord, 50 Pairs, 50PK 6420
- MOLDEX Camo 6609 Plugs Foam Corded Ear Plugs, 100 Pairs, 100PK 222200565
- HEXARMOR Ear Plugs, Corded, Yellow, PK100 18-11002
- MOLDEX Disposable Corded Ear Plugs, Bullet Shape, 30 dB, 100 Pairs 6840
- Moldex Ear Plugs