Disposable Particulate Respirator, M/L

MOLDEX| Zoro #: G1638682| Mfr #: 2730AN100

$6.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Exhalation Valve: Yes
Latex Content: Contains Latex
Headstrap Type: Dual, Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638682 Mfr #: 2730AN100
Exhalation Valve: YesLatex Content: Contains Latex
Headstrap Type: Dual, AdjustableFilter Class: N100
Fluid Resistant: NoFace Seal: Full
Nuisance Odor Removal: NoneIndividually Packaged: Yes
Respirator Shape: MoldedColor: White
Item: Disposable RespiratorIncludes: Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
Mask Size: M/LStandards: NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance
Nose Clip: NoCountry of Origin (subject to change): United States

Description

Disposable Particulate Respirator, Filter Class N100, Exhalation Valve Yes, Face Seal Full, Nose Clip No, Nuisance Odor Removal None, Mask Size M/L, Color White, Headstrap Type Dual, Adjustable, Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R), Standards NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance, Respirator Shape Molded, Individually Packaged Yes, Fluid Resistant No

Reviews