WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Disposable Respirator, N100, S

MOLDEX| Zoro #: G1246707| Mfr #: 2731AN100

$9.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
Item: Disposable Respirator
Fluid Resistant: No

Technical Specifications

Zoro #: G1246707 Mfr #: 2731AN100
Includes: Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)Item: Disposable Respirator
Fluid Resistant: NoNose Clip: No
Mask Size: SHeadstrap Type: Dual, Adjustable
Nuisance Odor Removal: NoneFilter Class: N100
Individually Packaged: YesRespirator Shape: Molded
Standards: NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame ResistanceFace Seal: Full
Latex Content: Contains LatexColor: white
Exhalation Valve: YesCountry of Origin (subject to change): United States

Product Description

Disposable Particulate Respirator, Filter Class N100, Exhalation Valve Yes, Face Seal Full, Nose Clip No, Nuisance Odor Removal None, Mask Size S, Color White, Headstrap Type Dual, Adjustable, Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R), Standards NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance, Respirator Shape Molded, Individually Packaged Yes, Fluid Resistant No

Product Reviews