Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Disposable Particulate Respirator, S, PK5

MOLDEX| Zoro #: G2243866| Mfr #: 2731N100

$31.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Exhalation Valve: Yes
Latex Content: Contains Latex
Headstrap Type: Dual, Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243866 Mfr #: 2731N100
Exhalation Valve: YesLatex Content: Contains Latex
Headstrap Type: Dual, AdjustableFilter Class: N100
Fluid Resistant: NoFace Seal: Full
Nuisance Odor Removal: NoneIndividually Packaged: No
Respirator Shape: MoldedColor: White
Item: Disposable RespiratorIncludes: Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
Mask Size: SStandards: NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance
Nose Clip: NoCountry of Origin (subject to change): United States

Description

Disposable Particulate Respirator, Filter Class N100, Exhalation Valve Yes, Face Seal Full, Nose Clip No, Nuisance Odor Removal None, Mask Size S, Color White, Headstrap Type Dual, Adjustable, Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R), Standards NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance, Respirator Shape Molded, Individually Packaged No, Fluid Resistant No, Package Quantity 5

Reviews