Disposable Particulate Resp, N95, M/L, PK10

MOLDEX| Zoro #: G2070616| Mfr #: 2400N95

$34.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Face Seal: None
Latex Content: Contains Latex
Nuisance Odor Removal: Organic Vapor, Ozone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070616 Mfr #: 2400N95
Face Seal: NoneLatex Content: Contains Latex
Nuisance Odor Removal: Organic Vapor, OzoneStandards: NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance
Individually Packaged: NoIncludes: Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
Mask Size: M/LRespirator Shape: Molded
Exhalation Valve: YesFilter Class: N95
Color: GrayFluid Resistant: No
Nose Clip: NoHeadstrap Type: Dual, Non-Adjustable
Country of Origin (subject to change): United States

Description

Disposable Particulate Respirator, Filter Class N95, Exhalation Valve Yes, Face Seal None, Nose Clip No, Nuisance Odor Removal Organic Vapor, Ozone, Mask Size M/L, Color Gray, Headstrap Type Dual, Non-Adjustable, Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R), Standards NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance, Respirator Shape Molded, Individually Packaged No, Fluid Resistant No, Package Quantity 10

Reviews