Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Disposable Particulate Resp, N95, M/L, PK10

MOLDEX| Zoro #: G1508211| Mfr #: EZ22

$10.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Exhalation Valve: No
Latex Content: Contains Latex
Headstrap Type: Single, Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508211 Mfr #: EZ22
Exhalation Valve: NoLatex Content: Contains Latex
Headstrap Type: Single, AdjustableFilter Class: N95
Fluid Resistant: NoFace Seal: None
Nuisance Odor Removal: NoneIndividually Packaged: No
Respirator Shape: MoldedColor: White
Item: Disposable RespiratorIncludes: Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
Mask Size: M/LStandards: NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance
Nose Clip: NoCountry of Origin (subject to change): United States

Description

Disposable Particulate Respirator, Filter Class N95, Exhalation Valve No, Face Seal None, Nose Clip No, Nuisance Odor Removal None, Mask Size M/L, Color White, Headstrap Type Single, Adjustable, Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R), Standards NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance, Respirator Shape Molded, Individually Packaged No, Fluid Resistant No, Package Quantity 10

Reviews