Disposable Particulate Resp, M/L, PK10

MOLDEX| Zoro #: G0519714| Mfr #: M2700N95

$31.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Exhalation Valve: Yes
Latex Content: Contains Latex
Headstrap Type: Dual, Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0519714 Mfr #: M2700N95
Exhalation Valve: YesLatex Content: Contains Latex
Headstrap Type: Dual, AdjustableFilter Class: N95
Fluid Resistant: NoFace Seal: None
Nuisance Odor Removal: NoneIndividually Packaged: No
Respirator Shape: MoldedColor: Black
Item: Disposable RespiratorIncludes: Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
Mask Size: M/LStandards: NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance
Nose Clip: NoCountry of Origin (subject to change): United States

Description

Disposable Particulate Respirator, Filter Class N95, Exhalation Valve Yes, Face Seal None, Nose Clip No, Nuisance Odor Removal None, Mask Size M/L, Color Black, Headstrap Type Dual, Adjustable, Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R), Standards NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance, Respirator Shape Molded, Individually Packaged No, Fluid Resistant No, Package Quantity 10

Reviews