Disposable Respirator, N95, S, PK10

MOLDEX| Zoro #: G1823787| Mfr #: EZ22S

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
Item: Disposable Respirator
Fluid Resistant: No

Technical Specifications

Zoro #: G1823787 Mfr #: EZ22S
Includes: Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)Item: Disposable Respirator
Fluid Resistant: NoNose Clip: No
Mask Size: SHeadstrap Type: Single, Adjustable
Nuisance Odor Removal: NoneFilter Class: N95
Individually Packaged: NoRespirator Shape: Molded
Standards: NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame ResistanceFace Seal: None
Latex Content: Contains LatexColor: white
Exhalation Valve: NoCountry of Origin (subject to change): United States

Product Description

Disposable Particulate Respirator, Filter Class N95, Exhalation Valve No, Face Seal None, Nose Clip No, Nuisance Odor Removal None, Mask Size S, Color White, Headstrap Type Single, Adjustable, Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R), Standards NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance, Respirator Shape Molded, Individually Packaged No, Fluid Resistant No, Package Quantity 10

Product Reviews