Reusable Reusable Ear Plugs, 25dB, Corded, Univ, PK50

MOLDEX| Zoro #: G0301226| Mfr #: 6495

$44.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0301226 Mfr #: 6495
Green Environmental Attribute: Does Not Contain PVCPairs Per Package: 50
Noise Reduction Rating NRR: 25dBStandards: ANSI S3.19-1974
Cord/Band Material: PlasticSeries: Comets(R)
Cord/Band Color: BlueEar Plug Color: Green
Ear Plug Material: Soft PlasticCorded/Banded: Corded
Ear Plug Packaging: Bulk Bag, UnwrappedItem: Ear Plugs
Ear Plug Shape: FlangedEar Plug Size: Universal
Disposable/ Reusable: ReusableMetal Detectable: No
Country of Origin (subject to change): United States

Product Description

This pair of ear plugs from Moldex are sure to provide a comfortable, snug fit, and protection. These reusable earplugs come in one size fits all for your comfort and convenience. Includes 50 pairs per package. This product is a part of the Comets(R) series. Standards include: ANSI S3.19-1974.

Product Reviews