JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Reusable Ear Plugs, 27dB, Corded, Univ, PK50

MOLDEX| Zoro #: G0624671| Mfr #: 6404

$58.74 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0624671 Mfr #: 6404
Series: Rockets(R)Ear Plug Shape: Flanged
Disposable/ Reusable: ReusableNoise Reduction Rating NRR: 27dB
Standards: ANSI S3.19-1974Metal Detectable: No
Item: Ear PlugsEar Plug Size: Universal
Green Environmental Attribute: Does Not Contain PVCPairs Per Package: 50
Item: Ear PlugsCorded/Banded: Corded
Ear Plug Color: PurpleCord/Band Material: Plastic
Cord/Band Color: PurpleEar Plug Material: Rubber Vinyl
Ear Plug Packaging: Bulk Bag, UnwrappedCountry of Origin (subject to change): United States

Product Description

Insulate and guard your ears from outside noise with this pair of ear plugs from Moldex. Available with 50 pairs per package, these reusable earplugs are offered in one size fits all for your convenience and comfort. This product is a part of the Rockets(R) series. Standards include: ANSI S3.19-1974.

Product Reviews