JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Reusable Ear Plugs, 27dB, Corded, Univ, PK50

MOLDEX| Zoro #: G0925355| Mfr #: 6405

$61.86 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0925355 Mfr #: 6405
Pairs Per Package: 50Ear Plug Shape: Flanged
Item: Ear PlugsNoise Reduction Rating NRR: 27dB
Series: Rockets(R)Ear Plug Size: Universal
Disposable/ Reusable: ReusableGreen Environmental Attribute: Does Not Contain PVC
Metal Detectable: NoStandards: ANSI S3.19-1974
Item: Ear PlugsCorded/Banded: Corded
Ear Plug Color: PurpleIncludes: Carrying Case
Cord/Band Material: PlasticCord/Band Color: Purple
Ear Plug Material: Rubber VinylEar Plug Packaging: Carrying Case
Country of Origin (subject to change): United States

Product Description

This pair of ear plugs from Moldex provide great user comfort and hygiene. With 50 pairs per package, these reusable earplugs are available in one size fits all. This product is a part of the Rockets(R) series.

Product Reviews