15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Reusable Ear Plugs, 27dB, Cordless, PK50

MOLDEX| Zoro #: G1170443| Mfr #: 6400

$45.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1170443 Mfr #: 6400
Ear Plug Shape: FlangedEar Plug Size: Universal
Pairs Per Package: 50Metal Detectable: No
Green Environmental Attribute: Does Not Contain PVCItem: Ear Plugs
Noise Reduction Rating (NRR): 27dBSeries: Rockets(R)
Disposable/ Reusable: ReusableStandards: ANSI S3.19-1974
Item: Ear PlugsCorded/Banded: Without Cord
Ear Plug Color: MagentaEar Plug Material: Soft Foam
Ear Plug Packaging: Carrying CaseCountry of Origin (subject to change): United States

Product Description

Ear Plugs, Reusable, Without Cord, 50 Pairs Per Package, Noise Reduction Rating NRR 27dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Flanged, Ear Plug Color Magenta, Ear Plug Material Soft Foam, Ear Plug Packaging Carrying Case, Standards ANSI S3.19-1974, Package Quantity 50

Product Reviews