FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Ear Plugs, 33dB, Corded, Met Det, PK100

MOLDEX| Zoro #: G0843841| Mfr #: 6615

$34.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0843841 Mfr #: 6615
Standards: ANSI S3.19-1974Green Environmental Attribute: Does Not Contain PVC
Noise Reduction Rating NRR: 33dBItem: Ear Plugs
Corded/Banded: CordedEar Plug Color: Blue
Pairs Per Package: 100Ear Plug Material: Soft Foam
Ear Plug Packaging: Bulk Bag, UnwrappedEar Plug Shape: Tapered
Ear Plug Size: UniversalDisposable/ Reusable: Disposable
Metal Detectable: YesSeries: SparkPlugs(R)
Cord/Band Material: PlasticCord/Band Color: Blue
Country of Origin (subject to change): United States

Product Description

Softly insulate your ears with this pair of ear plugs from Moldex. These disposable earplugs come in one size fits all for your comfort and convenience. Includes 100 pairs per package. This product is a part of the SparkPlugs(R) series. Standards include: ANSI S3.19-1974.

Product Reviews