Ear Plugs, 33dB, Corded, Univ, PK100

MOLDEX| Zoro #: G0308034| Mfr #: 6609

$23.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0308034 Mfr #: 6609
Noise Reduction Rating NRR: 33dBCorded/Banded: Corded
Ear Plug Size: UniversalGreen Environmental Attribute: Does Not Contain PVC
Cord/Band Material: PlasticDisposable/ Reusable: Disposable
Ear Plug Shape: TaperedStandards: ANSI S3.19-1974
Metal Detectable: NoPairs Per Package: 100
Series: Camo Plugs(R)Ear Plug Color: Camouflage
Item: Ear PlugsCord/Band Color: Green
Ear Plug Material: Soft FoamEar Plug Packaging: Bulk Box, Unwrapped
Country of Origin (subject to change): United States

Product Description

This pair of ear plugs from Moldex has been designed to protect your ears while maintaining comfort. With 100 pairs per package, these disposable earplugs are available in one size fits all. This product is a part of the Camo Plugs(R) series. Standards include: ANSI S3.19-1974.