JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Ear Plugs, 33dB, Corded, Univ, PK100

MOLDEX| Zoro #: G0922932| Mfr #: 6622

$24.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0922932 Mfr #: 6622
Standards: ANSI S3.19-1974Green Environmental Attribute: Does Not Contain PVC
Noise Reduction Rating NRR: 33dBItem: Ear Plugs
Corded/Banded: CordedEar Plug Color: Green
Pairs Per Package: 100Series: Goin' Green(R)
Cord/Band Material: PlasticCord/Band Color: Green
Ear Plug Material: Soft FoamEar Plug Packaging: Bulk Bag, Unwrapped
Ear Plug Shape: TaperedEar Plug Size: Universal
Disposable/ Reusable: DisposableMetal Detectable: No
Country of Origin (subject to change): United States

Product Description

These ear plugs from Moldex help protect your ears in a variety of work environments. With 100 pairs per package, these disposable earplugs are available in one size fits all. This product is a part of the Goin' Green(R) series. Standards include: ANSI S3.19-1974.

Product Reviews