Ear Plugs, 33dB, Corded, Univ, PK100

MOLDEX| Zoro #: G1378623| Mfr #: 6654

$22.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1378623 Mfr #: 6654
Standards: ANSI S3.19-1974Green Environmental Attribute: Does Not Contain PVC
Noise Reduction Rating NRR: 33dBItem: Ear Plugs
Corded/Banded: CordedEar Plug Color: Multicolor
Pairs Per Package: 100Cord/Band Material: Plastic
Cord/Band Color: PurpleEar Plug Material: Soft Foam
Ear Plug Packaging: Bulk Bag, UnwrappedEar Plug Shape: Tapered
Ear Plug Size: UniversalDisposable/ Reusable: Disposable
Metal Detectable: NoSeries: SparkPlugs(R)
Country of Origin (subject to change): United States

Product Description

This pair of ear plugs from Moldex make it easy to provide hearing protection for your ears in loud noise environments. Offered with 100 pairs per package, these disposable earplugs are available in one size fits all. This product is a part of the SparkPlugs(R) series. Standards include: ANSI S3.19-1974.