Ear Plugs, 33dB, Corded, Univ, PK100

MOLDEX| Zoro #: G2324594| Mfr #: 6970

$23.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2324594 Mfr #: 6970
Ear Plug Color: GreenEar Plug Material: Soft Foam
Standards: ANSI S3.19-1974Ear Plug Packaging: Bulk Box, Unwrapped
Ear Plug Shape: ContouredEar Plug Size: Universal
Metal Detectable: NoGreen Environmental Attribute: Does Not Contain PVC
Item: Ear PlugsNoise Reduction Rating NRR: 33dB
Series: Meteors(R)Disposable/ Reusable: Disposable
Corded/Banded: CordedPairs Per Package: 100
Cord/Band Material: PlasticCord/Band Color: Green
Country of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Corded, 100 Pairs Per Package, Noise Reduction Rating NRR 33dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Contoured, Ear Plug Color Green, Ear Plug Material Soft Foam, Cord/Band Color Green, Cord/Band Material Plastic, Ear Plug Packaging Bulk Box, Unwrapped, Standards ANSI S3.19-1974, Package Quantity 100

Product Reviews