Ear Plugs, 33dB, Cordless, Univ, PK200

MOLDEX| Zoro #: G1269037| Mfr #: 6608

$25.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1269037 Mfr #: 6608
Ear Plug Color: CamouflageEar Plug Material: Soft Foam
Standards: ANSI S3.19-1974Ear Plug Packaging: Bulk Bag, Unwrapped
Corded/Banded: Without CordEar Plug Shape: Tapered
Ear Plug Size: UniversalPairs Per Package: 200
Metal Detectable: NoGreen Environmental Attribute: Does Not Contain PVC
Item: Ear PlugsNoise Reduction Rating (NRR): 33dB
Series: Camo Plugs(R)Disposable/ Reusable: Disposable
Country of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Without Cord, 200 Pairs Per Package, Noise Reduction Rating NRR 33dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Tapered, Ear Plug Color Camouflage, Ear Plug Material Soft Foam, Ear Plug Packaging Bulk Bag, Unwrapped, Standards ANSI S3.19-1974, Package Quantity 200

Product Reviews