Ear Plugs, 33dB, Cordless, Univ, PK200

MOLDEX| Zoro #: G2031967| Mfr #: 6800

$26.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2031967 Mfr #: 6800
Green Environmental Attribute: Does Not Contain PVCNoise Reduction Rating (NRR): 33dB
Standards: ANSI S3.19-1974Item: Ear Plugs
Corded/Banded: Without CordEar Plug Color: Green
Pairs Per Package: 200Series: Pura-Fit(R)
Ear Plug Material: Soft FoamEar Plug Packaging: Paper Wrapped Pair
Ear Plug Shape: TaperedEar Plug Size: Universal
Disposable/ Reusable: DisposableMetal Detectable: No
Country of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Without Cord, 200 Pairs Per Package, Noise Reduction Rating NRR 33dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Tapered, Ear Plug Color Green, Ear Plug Material Soft Foam, Ear Plug Packaging Paper Wrapped Pair, Standards ANSI S3.19-1974, Package Quantity 200

Product Reviews