Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ear Plugs, 33dB, W/o Cord, Univ, PK250

  • Zoro #: G0595296
  • Mfr #: 6644
Moldex Ear Plugs, 33dB, W/o Cord, Univ, PK250 6644
Moldex Ear Plugs, 33dB, W/o Cord, Univ, PK250 6644
Moldex Ear Plugs, 33dB, W/o Cord, Univ, PK250 6644
Moldex Ear Plugs, 33dB, W/o Cord, Univ, PK250 6644
$35.98 ($0.14/unit)
  • Standards: ANSI S3.19-1974
  • Ear Plug Color: Multicolor
  • Ear Plug Pair Pack Type: Loose
See full product details
Orders over $75 ship free.

Moldex #6644 Specifications

  • Zoro #: G0595296
  • Mfr #: 6644
Standards: ANSI S3.19-1974 Ear Plug Color: Multicolor
Ear Plug Pair Pack Type: Loose Noise Reduction Rating NRR: 33 dB
Series: SparkPlugs Includes: Mounting Bracket, Template, Hardware
Ear Plug Packaging: Bulk Box Metal Detectable: No
Green Environmental Attribute: Does Not Contain PVC Corded/Banded: Uncorded
Disposable/ Reusable: Disposable Mounting Style - Ear Plug Dispensers: Wall
Cord Options: Uncorded Ear Plug Shape: Bullet
Item: Ear Plugs with Dispenser Ear Plug Material: Soft Foam
Ear Plug Size: Universal Pairs Per Package: 250
Pairs per Package: 250 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ear Plug Dispensing System, Mounting Style - Ear Plug Dispensers Wall, Ear Plug Color Multicolor, Ear Plug Material Foam, Ear Plug Shape Bullet, Ear Plug Size M, Package Quantity 250

Reviews of Moldex #6644