Ear Plugs, 33dB, W/o Cord, Univ, PK500

MOLDEX| Zoro #: G0453442| Mfr #: 6647

$67.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0453442 Mfr #: 6647
Ear Plug Material: Soft FoamStandards: ANSI S3.19-1974
Ear Plug Packaging: DispenserCorded/Banded: Without Cord
Ear Plug Shape: TaperedEar Plug Size: Universal
Metal Detectable: NoGreen Environmental Attribute: Does Not Contain PVC
Item: Ear Plugs with DispenserNoise Reduction Rating NRR: 33dB
Disposable/ Reusable: DisposableSeries: Goin' Green(R) PlugStation(R)
Ear Plug Color: GreenPairs Per Package: 500
Country of Origin (subject to change): United States

Product Description

Ear Plugs with Dispenser, Disposable, Without Cord, 500 Pairs Per Package, Noise Reduction Rating NRR 33dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Tapered, Ear Plug Color Green, Ear Plug Material Soft Foam, Ear Plug Packaging Dispenser, Standards ANSI S3.19-1974, Package Quantity 500

Product Reviews