Healthcare Respiratorirator, M/L, PK20

MOLDEX| Zoro #: G0387247| Mfr #: 2212GN95-M/L

$27.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0387247 Mfr #: 2212GN95-M/L
Respirator Shape: MoldedNose Clip: No
Face Seal: NoneHeadstrap Type: Dual, Non-Adjustable
Filter Class: N95Nuisance Odor Removal: None
Individually Packaged: NoItem: Healthcare Disposable Particulate Respirator
Exhalation Valve: NoStandards: NIOSH Approved, CDC guidelines for TB Exposure Control, FDA Cleared
Includes: Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)Color: Blue
Headstrap Type: Dual, Non-AdjustableFluid Resistant: Yes
Mask Size: M/LCountry of Origin (subject to change): United States

Product Description

Healthcare Disposable Particulate Respirator, Filter Class N95, Exhalation Valve No, Face Seal None, Nose Clip No, Nuisance Odor Removal None, Mask Size M/L, Color Blue, Headstrap Type Dual, Non-Adjustable, Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R), Standards NIOSH Approved, CDC guidelines for TB Exposure Control, FDA Cleared, Respirator Shape Molded, Individually Packaged No, Fluid Resistant Yes, Package Quantity 20